Flat Mop, 16 In., Pad

3M| Zoro #: G0359615| Mfr #: 59051

$53.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0359615 Mfr #: 59051
Mop Type: PadItem: Flat Mop
Color: Green and BlackHandle Material: Rubber
Handle Length: 38" to 59-1/2"Head Length: 3-3/4"
Head Width: 16"Country of Origin (subject to change): China

Product Description

Flat Mop Kit, Material Aluminum, Length 16 In, Width 3 3/4 In, Color Green and Black, Handle Material Rubber, Handle Size 38-59 1/2 In, Handle Dia 1 3/8 In, For Use With G0602472, G3170982, G2947411, G0727553, G2368353, G1699975, G2372377, Includes 16 In Pad Holder

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.