Flat Mop, Flat, Cut , PK10

3M| Zoro #: G2372377| Mfr #: 55594

$115.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2372377 Mfr #: 55594
Length: 18"Width: 5-1/2"
Color: whiteMop Style: Flat
Basic Material: MicrofiberSub-Category: Mop Heads
End Type: CutLaunderable: Yes
Country of Origin (subject to change): South Korea

Product Description

Microfiber Flat Mop, Material Dual Fiber Construction, Length 18 In, Width 5 1/2 In, Color White With Green Scrubbing Stripes, Launderable, Bleach Safe Construction, For Use With G1814635, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.