Flat Mop, Flat, Cut , PK10

3M| Zoro #: G1581824| Mfr #: 59023

$239.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1581824 Mfr #: 59023
Length: 24"Width: 5-1/2"
Color: whiteLaunderable: Yes
Mop Style: FlatBasic Material: Microfiber
Sub-Category: Mop HeadsEnd Type: Cut
Country of Origin (subject to change): South Korea

Product Description

Flat Mop, Basic Material Microfiber, Mop Style Flat, End Type Cut, White, Launderable Yes, Length 24 In., Width 5-1/2 In., For Use With Mfr. No. 59088, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.