Flat Mop, Flat, Cut , PK10

3M| Zoro #: G0727553| Mfr #: 59027

$161.94 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0727553 Mfr #: 59027
Length: 18"Width: 5-1/2"
Color: whiteSub-Category: Mop Heads
End Type: CutLaunderable: Yes
Mop Style: FlatBasic Material: Microfiber
Country of Origin (subject to change): South Korea

Product Description

Flat Mop, Basic Material Microfiber, Mop Style Flat, End Type Cut, White, Launderable Yes, Length 18 In., Width 5-1/2 In., For Use With Mfr. No. 55593, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.