Flat Mop, Flat, Cut , PK10

3M| Zoro #: G2368353| Mfr #: 59028

$180.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2368353 Mfr #: 59028
Item: Flat MopLength: 18"
Width: 5-1/2"Color: White
Launderable: YesSub-Category: Mop Heads
End Type: CutMop Style: Flat
Basic Material: MicrofiberCountry of Origin (subject to change): South Korea

Product Description

Flat Mop, Basic Material Microfiber, Mop Style Flat, End Type Cut, White, Launderable Yes, Length 18 In., Width 5-1/2 In., For Use With Mfr. No. 55593, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.