Flat Mop, Flat, Loop, PK10

3M| Zoro #: G1699975| Mfr #: 59017

$169.01 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1699975 Mfr #: 59017
Item: Flat MopLength: 18"
Width: 5-1/2"Color: White
Basic Material: MicrofiberLaunderable: Yes
Sub-Category: Mop HeadsEnd Type: Loop
Mop Style: FlatCountry of Origin (subject to change): South Korea

Product Description

Flat Mop, Basic Material Microfiber, Mop Style Flat, End Type Loop, White, Launderable Yes, Length 18 In., Width 5-1/2 In., For Use With Mfr. No. 59088, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.