Flat Mop, Kit, 16 In., Pad

3M| Zoro #: G1814635| Mfr #: 55593

$162.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1814635 Mfr #: 55593
Mop Type: PadMaterial: Dual-Fiber
Color: Green and BlackHandle Material: Aluminum
Includes: Flat Mop Handle and FrameHead Width: 16"
Handle Length: 54"Launderable: Yes
Head Length: 3-3/4"Country of Origin (subject to change): United States

Product Description

Flat Mop Kit, Length 16 In, Width 3 3/4 In, Color Green and Black, Handle Material Aluminum, Handle Size 54 In, For Use With G2372377, Includes Flat Mop Holder With Chemical Dispensing Handle
Save 15%. Sign up for Z-mail.