Floor Finish Appl. Pad, Flat, Cut, PK10

3M| Zoro #: G0615307| Mfr #: 55434

$138.37 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Microfiber
Launderable: Yes
Sub-Category: Mop Pads
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0615307 Mfr #: 55434
Basic Material: MicrofiberLaunderable: Yes
Sub-Category: Mop PadsEnd Type: Cut
Item: Applicator PadMop Style: Flat
Color: whiteWidth: 5-3/4"
Length: 18"Country of Origin (subject to change): South Korea

Description

Floor Finish Applicator Pad, Basic Material Microfiber, Mop Style Flat, End Type Cut, White, Launderable Yes, Length 18 In., Width 5-3/4 In., Package Quantity 10

Reviews