Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-1 Floor Cleaner, Use With 3M System

  • Zoro #: G0089741
  • Mfr #: 24A

$83.49

  • Cleaner Container Size: 0.50 gal.
  • Size: 1.9L
  • Fragrance: citrus
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

3M #24A Specifications

  • Zoro #: G0089741
  • Mfr #: 24A
Cleaner Container Size: 0.50 gal. Size: 1.9L
Fragrance: citrus Item: Portion Control Floor Cleaner
Cleaner Container Type: Jug Standards: Green Seal Certified, OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
pH: 7 to 8 Chemical No.: 24A
Item - Portion Control System Chemicals: Floor Cleaner Green Certification or Other Recognition: Green Seal Certified
Recommended Dilution: 1:256 Container Type: Bottle
Primary Chemical: None Color: Blue
Sub-Category: Floor Cleaners and Maintainers For Use With: 3M Flow Control System
VOC Content: 0.651% RTU Yield per Container: 132 gal.
Flash Point: Greater than 200 Degrees F Cleaner Form: Liquid
Portion Control System Chemicals: Floor Cleaner Degreaser Container Size: 0.50 gal.
For Use On: Floors Cleaner Chemical Product Grouping: Portion Control System Chemicals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Note that our floor cleaners and maintainers are chemically different in their acid and pH levels to better accommodate the different needs of vinyl flooring, tile floors, concrete floors and wood floors. Here is some additional information about 3M Portion Control Floor Cleaner. Color: Blue, Size: 1.9L.

Reviews of 3M #24A