SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Floor Sealer, 2.5 gal., Low, PK2

3M| Zoro #: G2388434| Mfr #: 25928

$151.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Floor SealerRequired Brush Speed: 175 to 3000 rpmSolids Content: 0.16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388434 Mfr #: 25928
Item: Floor SealerRequired Brush Speed: 175 to 3000 rpm
Solids Content: 0.16Size: 2.5 gal.
Standards: ASTM D2047Coverage per Gallon: 1200 to 2000 sq. ft.
Maintenance Frequency: LowCountry of Origin (subject to change): United States

Description

Floor Sealer, Size 2.5 gal., Solids Content 0.16, Coverage per Gallon 1200 to 2000 sq. ft., Required Brush Speed 175 to 3000 rpm, Maintenance Frequency Low, Standards ASTM D2047, Package Quantity 2

Reviews