3M
Foil Tape, 11-1/2 In. x 6 Yd., Copper
Mfr # 1125
Zoro # G5587443
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Length 6 yd.
- Duct Tape Length 6 yd.
- Performance Temp. Up to 300 Degrees C
- Tape Thickness 3.5 mil
Explore More Products
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper 1125
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper 1125
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper 1125
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 1181
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd 7010340408
- 3M Foil Tape with Liner, 1In. x 5 Yd., Silver 433L
- 3M Embossed Foil Tape, 1 Inx1 In, Copper, PK5 1345
- 3M Foil Tape, 6 In. x 6 Yd., Shiny Silver 1120
- 3M Aluminum Foil Tape, 2.83" x 36 yd. 1120
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver 425
- TAPECASE Foil Tape, 3/4 In. x 6 Yd., Copper 15D559
- 3M Foil Tape