Foil Tape, 4 In. x 60 Yd., Silver, PK2

3M| Zoro #: G1712934| Mfr #: 425

$256.39 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1712934 Mfr #: 425
Adhesion Strength: 47 oz./in.Adhesive: Acrylic
Standards: Meets UL 746C (File E 122798) And 723, Class L Low Flammability Rating (File R 7311), Meets Requirements of FAR 25.853(a)Shape: Continuous Roll
Item: Shielding Foil TapeLength: 60 yd.
Material: Deadsoft AluminumTensile Strength: 11 lb./in.
Thickness: 4.6 milColor: Silver
Performance Temp.: -65 Degrees to 300 Degrees FWidth: 4"
Country of Origin (subject to change): United States

Product Description

Aluminum Foil Tape, Aluminum Foil Material, Thickness 4.6 Mil, Width 4 In., Length 60 Yd., Silver, Adhesion 47 Oz./In., Tensile Strength 30 Lb./In., Performance Temp. 32 to 300 Deg. F, Meets UL 746C (File E 122798) and 723, Class L Low Flammability Rating (File R 7311); Meets Requirements of F.A.R. 25.853(a). Standards, Package Quantity 2 *NOT FOR SALE IN CALIFORNIA*

Product Reviews

Save 15%. Sign up for Z-mail.