3M
Foil Tape, Copper, 0.625" x 6 yd.
Mfr # 1181
Zoro # G5822890
Sold in multiples of 14 for $316.26
$316.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5/8"
- Duct Tape Length 6 yd.
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
- Tensile Strength 25 lb./in.
Explore More Products
- 3M 3M„¢ VentureTape #1500 General Purpose Cloth Duct Tape, 2 IN x 60 Yards, Silver 7100043836
- 3M VINYL ELECT TAPE 3/4"x 66' ( 1 ROLL) 3M06132
- 3M Scotch Plastic Tape 471, Blue, 1/4"X36 Yds. MMM6405
- 3M Foil Tape, Silver, 0.313" x 18 yd. 1170
- 3M High Temp. Foil Tape, Silver, 4" x 5 yd. 433
- 3M 1.88" x 60 Yds Silver Pro Strength Professional Duct Tape 1260-A
- 3M Foil Tape, Circle, 1.875", PK250 427
- 3M Polyester Fabric Tape, 3"x54-1/2yd. 3M CN3190 3 X 54.5YD
- 3M Foil Tape, Silver, 0.125"x60 yd. 425
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Black 357
- SCOTCH 3M™ 8959 Bi-Directional Strapping Tape, 5.7 Mil, 1" x 55 yds., Clear, 36/Case T9158959
- 3M Duct Tapes