Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Foil Tape, Silver, 0.375" x 60 yd.

  • Zoro #: G5832569
  • Mfr #: 438
$37.82 /ea

Order in multiples of 2

  • Duct Tape Width: 3/8"
  • Duct Tape Length: 60 yd.
  • Performance Temp.: -65 Degrees to 300 Degrees F
See full product details
Orders over $75 ship free.

3M #438 Specifications

  • Zoro #: G5832569
  • Mfr #: 438
  • Duct Tape Width: 3/8"
  • Duct Tape Length: 60 yd.
  • Performance Temp.: -65 Degrees to 300 Degrees F
  • Material: Aluminum Foil
  • Tensile Strength: 59 lb./in.
  • Duct Tape Thickness: 7.2 mil
  • Duct Tape Adhesive: Acrylic
  • Color: Silver
  • Duct Tape Grade: Premium
  • Item: Foil Tape,Silver,0.375" x 60 yd.
  • Country of Origin (subject to change): New Zealand
Feedback Help us improve our product information

Description

Foil Tape, Silver, 0.375 In. x 60 yd., Tapecase product manufactured from 3M material

Reviews of 3M #438