3M
Foil Tape, Silver, 0.75x8", PK100
Mfr # 427
Zoro # G5296125
Sold in multiples of 8 for $381.52
$381.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Duct Tape Length 8"
- Performance Temp. -65 Degrees to 300 Degrees F
- Material Dead Soft Aluminum
- Tensile Strength 30 lb./in.
Explore More Products
- 3M Vinyl Duct Tape, Black, 6"x50 yd. 3903BLACK
- 3M 3M 08029 Marine Grade Silicon Sealant - Clear, 1/10 Gallon 7000120477
- 3M Foil Tape, 1/4 In., Shiny Silver, PK100 425
- 3M 3M 05205 Marine Adhesive Sealant - 3 oz., Black 7000118402
- 3M VINYL PLASTIC ELEC TAPE 3/4X52 3M6133
- 3M Duct Tape, Blue, 55m, PK48 8979
- 3M Foil Tape, Silver, 8" x 6 yd. 1345
- 3M Foil Tape, Copper, 2 x 2", PK100 1182
- 3M Foil Tape, Silver, 1 x 1.25", PK100 433
- POLYKEN Gaffers Tape, Black, 55 yd. L x 4 in. W 510
- SHURTAPE HVAC Tape, 48x110m, 3 mil, Silver Metallic DC 181
- 3M Duct Tapes