Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Foil Tape, Silver, 5 x 7.25", PK25

  • Zoro #: G5813626
  • Mfr #: 1267
$142.05 ($5.68/unit)
  • Duct Tape Width: 5"
  • Duct Tape Length: 7-1/4"
  • Material: Aluminum
See full product details
This item ships free.

3M #1267 Specifications

  • Zoro #: G5813626
  • Mfr #: 1267
  • Duct Tape Width: 5"
  • Duct Tape Length: 7-1/4"
  • Material: Aluminum
  • Tensile Strength: 20 lb./in.
  • Duct Tape Thickness: 5 mil
  • Duct Tape Adhesive: Acrylic
  • Color: Silver
  • Item: Foil Tape,Silver,5 x 7.25",PK25
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Foil Tape, Silver, 5 x 7.25 In., PK25, Package Quantity 25, Tapecase product manufactured from 3M material

Reviews of 3M #1267