3M
Foil Tape, Silver, 5 x 8.625", PK25
Mfr # 438
Zoro # G5833086
Sold in multiples of 5 for $427.45
Free Shipping & Returns
$427.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5"
- Duct Tape Length 8-5/8"
- Performance Temp. -65 Degrees to 300 Degrees F
- Material Aluminum Foil
- Tensile Strength 59 lb./in.
Explore More Products
- 3M Duct Tape, Gray, 60 yd.L x 1-57/64 in.W 2979
- 3M Duct Tape, 1-1/2 In x 50 yd, 6.5 mil, Green 1.5-50-3903-GREEN
- 3M Foil Tape, Silver, 0.313" x 18 yd. 1170
- 3M Duct Tape, Silver, 48mm x 55m, PK24 3939
- 3M 3M Performance Plus Slate Blue Duct Tape 8979 12X60 BLUE
- 3M Polyester Fabric Tape, 1/4"x54-1/2yd. 3M CN3190 0.25 X 54.5YD
- 3M Fabric Tape, 1/2"x8", PK250 3M CN3190 0.5 X 8-250
- 3M Damping Foil Tape, 9 x 10.5", PK25 2552
- 3M Foil Tape, Copper, 7.25 x 8", PK25 1181
- TAPE LOGIC Tape Logic® Gaffers Tape, 11.0 Mil, 2" x 60 yds., Yellow, 3/Case T98718Y3PK
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black 2280
- 3M Duct Tapes