Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Food Service Degreaser, 1.9L, Yellow
  • Zoro #: G0089811
  • Mfr #: 7A
$92.94
  • Item - Portion Control System Chemicals: Food Service Degreaser
  • Chemical No.: 7A
  • Cleaner Container Type: Jug
See full product details
This item ships free.

3M #7A Specifications

  • Zoro #: G0089811
  • Mfr #: 7A
Item - Portion Control System Chemicals: Food Service Degreaser Chemical No.: 7A
Cleaner Container Type: Jug pH: 8.2 to 9.2
Standards: OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200 Cleaner Container Size: 0.50 gal.
Fragrance: Unscented VOC Content: 0.0010%
Sub-Category: Degreasers Cleaner Chemical Product Grouping: Portion Control System Chemicals
Size: 0.5 gal. Primary Chemical: None
Color: Yellow Cleaner Form: Liquid
Item: Food Service Degreaser For Use With: 3M Flow Control System
Container Type: Bottle For Use On: Multi Surfaces
RTU Yield per Container: 149 gal. Recommended Dilution: Ready to Use to 0.5:149 gal.
Flash Point: 212 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Portion Control System Chemicals, Food Service Degreaser, Chemical Series 3M(TM) Flow Control System, Chemicals For Use On Hard Nonporous Surfaces, Cleaner Container Size 0.50 gal., Fragrance Unscented, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200, Cleaner Container Type Jug, Primary Chemical None, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:244, Chemical No. 7A, Flash Point 212 Degrees F, pH 8.2 to 9.2

Reviews of 3M #7A