DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fork Terminal, Block, #10 Stud, Bare, PK100

3M| Zoro #: G2290443| Mfr #: M14-10FBX

$16.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Max. Temp.: 347 Degrees F
Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290443 Mfr #: M14-10FBX
Connection Material: CopperMax. Temp.: 347 Degrees F
Max. Voltage: 600VTerminal Type: Block
Connection Type: CrimpInsulation Color: Bare
Overall Length: 0.650"Standards: UL Listed, CSA Certified
Stud Size: #10Seam: Brazed
Wire Range: 16 to 14 AWGItem: Fork Terminal
Insulation Type: BareCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14 AWG, Stud Size #10, Seam Brazed, Overall Length 0.650 In., Max. Voltage 600V, Max. Temp. 347 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews