Fork Terminal, Block, #10 Stud, Red, PK100

3M| Zoro #: G0388787| Mfr #: MNG1810FBX

$53.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.840"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0388787 Mfr #: MNG1810FBX
Connection Material: CopperStud Size: #10
Overall Length: 0.840"Max. Temp.: 221 Degrees F
Wire Range: 22 to 18 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Block
Insulation Color: RedConnection Type: Crimp
Insulation Type: NylonStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 18 AWG, Stud Size #10, Seam Brazed, Overall Length 0.840 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews