KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Block, #10 Stud, Yellow, PK50

3M| Zoro #: G2072131| Mfr #: MNG1010FBX

$24.93 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 1.030"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072131 Mfr #: MNG1010FBX
Connection Material: CopperStud Size: #10
Overall Length: 1.030"Max. Temp.: 221 Degrees F
Wire Range: 12 to 10 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Block
Insulation Color: YellowConnection Type: Crimp
Insulation Type: NylonStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #10, Seam Brazed, Overall Length 1.030 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 50

Reviews