Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50

3M | Zoro #: G0934446 | Mfr #: MVU10-10FBX

$ 11.24 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0934446 Mfr #: MVU10-10FBX
Standards: UL listed, CSA certified Connection Material: Copper
Wire Range: 12 to 10 AWG Stud Size: #10
Item: Fork Terminal Insulation Color: Yellow
Terminal Type: Block Insulation Type: Vinyl
Max. Voltage: 600V Seam: Butted
Connection Type: Crimp Terminal Connection: Crimp
Max. Temp.: 221 Degrees F Overall Length: 1.030"
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #10, Seam Butted, Overall Length 1.030 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.32 In., Standards UL Listed, CSA Certified, Package Quantity 50

Reviews