SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100

3M| Zoro #: G1806987| Mfr #: M14-6FBX

$16.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Type: Non-InsulatedWire Range: 16 to 14 AWGMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1806987 Mfr #: M14-6FBX
Insulation Type: Non-InsulatedWire Range: 16 to 14 AWG
Max. Voltage: 600VItem: Fork Terminal
Connection Material: CopperSeam: Brazed
Connection Type: CrimpOverall Length: 0.650"
Stud Size: #6Standards: UL Listed, CSA Certified
Terminal Connection: CrimpTerminal Type: Block
Insulation Color: BareMax. Temp.: 347 Degrees F
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14 AWG, Stud Size #6, Seam Brazed, Overall Length 0.650 In., Max. Voltage 600V, Max. Temp. 347 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews