BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100

3M| Zoro #: G0351827| Mfr #: M14-8FBX

$16.19 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seam: BrazedMax. Voltage: 600VWire Range: 16 to 14 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351827 Mfr #: M14-8FBX
Seam: BrazedMax. Voltage: 600V
Wire Range: 16 to 14 AWGItem: Fork Terminal
Standards: UL Listed, CSA CertifiedMax. Temp.: 347 Degrees F
Insulation Type: Non-InsulatedConnection Type: Crimp
Stud Size: #8Insulation Color: Bare
Terminal Connection: CrimpConnection Material: Copper
Overall Length: 0.650"Terminal Type: Block
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14 AWG, Stud Size #8, Seam Brazed, Overall Length 0.650 In., Max. Voltage 600V, Max. Temp. 347 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews