BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100

3M| Zoro #: G0954405| Mfr #: M18-8FBX

$11.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Color: BareStud Size: #8Max. Temp.: 347 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0954405 Mfr #: M18-8FBX
Insulation Color: BareStud Size: #8
Max. Temp.: 347 Degrees FInsulation Type: Non-Insulated
Connection Type: CrimpWire Range: 22 to 18 AWG
Overall Length: 0.650"Terminal Type: Block
Item: Fork TerminalTerminal Connection: Crimp
Seam: BrazedConnection Material: Copper
Max. Voltage: 600VStandards: UL Listed, CSA Certified
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 22 to 18 AWG, Stud Size #8, Seam Brazed, Overall Length 0.650 In., Max. Voltage 600V, Max. Temp. 347 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews