Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK50

3M | Zoro #: G0916544 | Mfr #: M10-8FBX

$ 10.36 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0916544 Mfr #: M10-8FBX
Standards: UL listed, CSA certified Connection Material: Copper
Wire Range: 12 to 10 AWG Stud Size: #8
Item: Fork Terminal Insulation Color: Bare
Terminal Type: Block Insulation Type: Bare
Max. Voltage: 600V Seam: Brazed
Connection Type: Crimp Terminal Connection: Crimp
Max. Temp.: 347 Degrees F Overall Length: 0.730"
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Block, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 12 to 10 AWG, Stud Size #8, Seam Brazed, Overall Length 0.730 In., Max. Voltage 600V, Max. Temp. 347 Degrees F, Connection Material Copper, Width - Wire Connector 0.32 In., Standards UL Listed, CSA Certified, Package Quantity 50

Reviews