Fork Terminal, Lockng, #10 Stud, Bare, PK50

3M| Zoro #: G1987727| Mfr #: MU10-10FLX

$11.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.730"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987727 Mfr #: MU10-10FLX
Connection Material: CopperStud Size: #10
Overall Length: 0.730"Max. Temp.: 347 Degrees F
Wire Range: 12 to 10 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Locking
Insulation Color: BareConnection Type: Crimp
Insulation Type: BareStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 12 to 10 AWG, Stud Size #10, Seam Butted, Overall Length 0.730 In., Max. Voltage 600V, Max. Temp. 347 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 50

Reviews