Fork Terminal, Lockng, #10 Stud, Red, PK100

3M| Zoro #: G1038204| Mfr #: MNG1810FLX

$57.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1038204 Mfr #: MNG1810FLX
Max. Temp.: 221 Degrees FMax. Voltage: 600V
Connection Material: CopperSeam: Brazed
Insulation Type: NylonItem: Fork Terminal
Standards: UL Listed, CSA CertifiedTerminal Type: Locking
Insulation Color: RedConnection Type: Crimp
Stud Size: #10Wire Range: 22 to 18 AWG
Overall Length: 0.870"Country of Origin (subject to change): United States

Product Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 18 AWG, Stud Size #10, Seam Brazed, Overall Length 0.870 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.