KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Lockng, #6 Stud, Bare, PK100

3M| Zoro #: G2287381| Mfr #: MU14-6FLX

$19.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.680"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2287381 Mfr #: MU14-6FLX
Connection Material: CopperStud Size: #6
Overall Length: 0.680"Max. Temp.: 347 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Locking
Insulation Color: BareConnection Type: Crimp
Insulation Type: BareStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 16 to 14 AWG, Stud Size #6, Seam Butted, Overall Length 0.680 In., Max. Voltage 600V, Max. Temp. 347 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews