Fork Terminal, Lockng, #6 Stud, Red, PK100

3M| Zoro #: G1088324| Mfr #: MV18-6FLX

$18.47 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.880"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088324 Mfr #: MV18-6FLX
Connection Material: CopperStud Size: #6
Overall Length: 0.880"Max. Temp.: 221 Degrees F
Wire Range: 22 to 18 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Locking
Insulation Color: RedConnection Type: Crimp
Insulation Type: VinylStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Red, Wire Range 22 to 18 AWG, Stud Size #6, Seam Brazed, Overall Length 0.880 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews