KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Lockng, #8 Stud, Blue, PK100

3M| Zoro #: G2329415| Mfr #: MV14-8FLX

$21.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #8
Overall Length: 0.880"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329415 Mfr #: MV14-8FLX
Connection Material: CopperStud Size: #8
Overall Length: 0.880"Max. Temp.: 221 Degrees F
Wire Range: 16 to 14 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Locking
Insulation Color: BlueConnection Type: Crimp
Insulation Type: VinylStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Blue, Wire Range 16 to 14 AWG, Stud Size #8, Seam Brazed, Overall Length 0.880 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews