Fork Terminal, Std, #10 Stud, Blue, PK100

3M| Zoro #: G1264575| Mfr #: MNG14-10FX

$65.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Max. Temp.: 221 Degrees F
Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264575 Mfr #: MNG14-10FX
Connection Material: CopperMax. Temp.: 221 Degrees F
Max. Voltage: 600VTerminal Type: Standard
Connection Type: CrimpInsulation Color: Blue
Overall Length: 0.910"Standards: UL Listed, CSA Certified
Stud Size: #10Seam: Brazed
Wire Range: 16 to 14 AWGItem: Fork Terminal
Insulation Type: NylonCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Blue, Wire Range 16 to 14 AWG, Stud Size #10, Seam Brazed, Overall Length 0.910 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews