SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100

3M| Zoro #: G1783162| Mfr #: MVU14-10FX

$16.12 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Type: VinylWire Range: 16 to 14 AWGMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1783162 Mfr #: MVU14-10FX
Insulation Type: VinylWire Range: 16 to 14 AWG
Max. Voltage: 600VItem: Fork Terminal
Connection Material: CopperSeam: Butted
Connection Type: CrimpOverall Length: 0.880"
Stud Size: #10Standards: UL Listed, CSA Certified
Terminal Connection: CrimpTerminal Type: Standard
Insulation Color: BlueMax. Temp.: 221 Degrees F
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Blue, Wire Range 16 to 14 AWG, Stud Size #10, Seam Butted, Overall Length 0.880 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews