KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Std, #10 Stud, Red, PK100

3M| Zoro #: G0653965| Mfr #: MVU18-10FX

$18.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #10
Overall Length: 0.900"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653965 Mfr #: MVU18-10FX
Connection Material: CopperStud Size: #10
Overall Length: 0.900"Max. Temp.: 221 Degrees F
Wire Range: 22 to 18 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Standard
Insulation Color: RedConnection Type: Crimp
Insulation Type: VinylStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Red, Wire Range 22 to 18 AWG, Stud Size #10, Seam Butted, Overall Length 0.900 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews