Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

12-10 AWG Nylon Fork Terminal #10 Stud PK50

3M | Zoro #: G0915397 | Mfr #: MNG10-10FX

$ 26.80 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

3M #MNG10-10FX Specifications

Zoro #: G0915397 Mfr #: MNG10-10FX
Overall Length: 1.030" Insulation Color: Yellow
Terminal Type: Standard Insulation Type: Nylon
Terminal Connection: Crimp Stud Size: #10
Seam: Brazed Connection Type: Crimp
Max. Voltage: 600V Connection Material: Copper
Max. Temp.: 221 Degrees F Item: Fork Terminal
Wire Range: 12 to 10 AWG Standards: UL listed, CSA certified
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size #10, Seam Brazed, Overall Length 1.030 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.38 In., Standards UL Listed, CSA Certified, Package Quantity 50

Reviews