BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

16-14 AWG Nylon Fork Terminal #6 Stud PK100

3M| Zoro #: G2076234| Mfr #: MNG14-6FX

$63.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Insulation Color: BlueStud Size: #6Max. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076234 Mfr #: MNG14-6FX
Insulation Color: BlueStud Size: #6
Max. Temp.: 221 Degrees FInsulation Type: Nylon
Connection Type: CrimpWire Range: 16 to 14 AWG
Overall Length: 0.910"Terminal Type: Standard
Item: Fork TerminalTerminal Connection: Crimp
Seam: BrazedConnection Material: Copper
Max. Voltage: 600VStandards: UL Listed, CSA Certified
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Blue, Wire Range 16 to 14 AWG, Stud Size #6, Seam Brazed, Overall Length 0.910 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews