KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminal, Std, #6 Stud, Red, PK100

3M| Zoro #: G1116674| Mfr #: MNG18-6FX

$65.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: #6
Overall Length: 0.890"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116674 Mfr #: MNG18-6FX
Connection Material: CopperStud Size: #6
Overall Length: 0.890"Max. Temp.: 221 Degrees F
Wire Range: 22 to 18 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Standard
Insulation Color: RedConnection Type: Crimp
Insulation Type: NylonStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 18 AWG, Stud Size #6, Seam Brazed, Overall Length 0.890 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews