Fork Terminal, Std, #8 Stud, Bare, PK100

3M| Zoro #: G1257042| Mfr #: M18-8FX

$10.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Max. Temp.: 347 Degrees F
Max. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1257042 Mfr #: M18-8FX
Connection Material: CopperMax. Temp.: 347 Degrees F
Max. Voltage: 600VTerminal Type: Standard
Connection Type: CrimpInsulation Color: Bare
Overall Length: 0.700"Standards: UL Listed, CSA Certified
Stud Size: #8Seam: Brazed
Wire Range: 22 to 18 AWGItem: Fork Terminal
Insulation Type: BareCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Bare, Insulation Color Bare, Wire Range 22 to 18 AWG, Stud Size #8, Seam Brazed, Overall Length 0.700 In., Max. Voltage 600V, Max. Temp. 347 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews