Fork Terminal, Std, #8 Stud, Blue, PK100

3M| Zoro #: G2397324| Mfr #: MVU14-8FX

$19.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Connection Material: CopperStud Size: #8Overall Length: 0.900"
Save 15%. Sign up for Z-mail.


Zoro #: G2397324 Mfr #: MVU14-8FX
Connection Material: CopperStud Size: #8
Overall Length: 0.900"Max. Temp.: 221 Degrees F
Wire Range: 16 to 14 AWGSeam: Butted
Item: Fork TerminalTerminal Type: Standard
Insulation Color: BlueConnection Type: Crimp
Insulation Type: VinylStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States


Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Blue, Wire Range 16 to 14 AWG, Stud Size #8, Seam Butted, Overall Length 0.900 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100