BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

22-18 AWG Vinyl Fork Terminal #8 Stud PK100

3M| Zoro #: G1792551| Mfr #: MVU18-8FX

$16.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Color: RedStud Size: #8Max. Temp.: 221 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792551 Mfr #: MVU18-8FX
Insulation Color: RedStud Size: #8
Max. Temp.: 221 Degrees FInsulation Type: Vinyl
Connection Type: CrimpWire Range: 22 to 18 AWG
Overall Length: 0.900"Terminal Type: Standard
Item: Fork TerminalTerminal Connection: Crimp
Seam: ButtedConnection Material: Copper
Max. Voltage: 600VStandards: UL Listed, CSA Certified
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Red, Wire Range 22 to 18 AWG, Stud Size #8, Seam Butted, Overall Length 0.900 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 100

Reviews