KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fork Terminl, Lckng, 1/4in Stud, Yellw, PK25

3M| Zoro #: G0471597| Mfr #: MH10-14FLX

$19.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection Material: Copper
Stud Size: 1/4"
Overall Length: 1.200"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471597 Mfr #: MH10-14FLX
Connection Material: CopperStud Size: 1/4"
Overall Length: 1.200"Max. Temp.: 221 Degrees F
Wire Range: 12 to 10 AWGSeam: Brazed
Item: Fork TerminalTerminal Type: Locking
Insulation Color: YellowConnection Type: Crimp
Insulation Type: Heat ShrinkStandards: UL Listed, CSA Certified
Max. Voltage: 600VCountry of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Heat Shrink, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size 1/4 In., Seam Brazed, Overall Length 1.200 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 25

Reviews