SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50

3M| Zoro #: G0279054| Mfr #: MV10-14FLX

$14.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Type: VinylWire Range: 12 to 10 AWGMax. Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279054 Mfr #: MV10-14FLX
Insulation Type: VinylWire Range: 12 to 10 AWG
Max. Voltage: 600VItem: Fork Terminal
Connection Material: CopperSeam: Brazed
Connection Type: CrimpOverall Length: 1.240"
Stud Size: 1/4"Standards: UL Listed, CSA Certified
Terminal Connection: CrimpTerminal Type: Locking
Insulation Color: YellowMax. Temp.: 221 Degrees F
Country of Origin (subject to change): United States

Description

Fork Terminal, Terminal Type Locking, Connection Type Crimp, Insulation Type Vinyl, Insulation Color Yellow, Wire Range 12 to 10 AWG, Stud Size 1/4 In., Seam Brazed, Overall Length 1.240 In., Max. Voltage 600V, Max. Temp. 221 Degrees F, Connection Material Copper, Standards UL Listed, CSA Certified, Package Quantity 50

Reviews