3M
Shrink Tubing, 0.75in ID, Black, 50ft
Mfr # FP301-3/4-50'-BLACK-SPOOL
Zoro # G0070393
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.75 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.38 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- 3M Connector Insulators, 1.94in ID, Blk, 12in 8428-12
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK50 FP301-3/4-48"-BLACK-50 PCS
- 3M Shrink Tubing, 1.1in ID, Red, 4ft, PK20 HDT-1100-48A-RED
- 3M Connector Insulators, 0.56in ID, Black, 6in 8423-6
- 3M Shrink Tubing, 2.0in ID, Black, 100ft FP301-2-100'-BLACK-SPOOL
- 3M Shrink Tubing, 1.0in ID, Red, 100ft, PK3 FP301-1-100'-RED-SPOOL
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK200 EPS-200-1/4-48-Black
- 3M Replacement for Tessco 646444880503 646444880503
- 3M Shrink Tubing, 0.063in ID, Whte, 1000ft, PK3 FP301-1/16-1000'-WHITE-SPOOL
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Blue HS359-S10-BLUE
- INSULTAB Shrink Tubing, 0.375in ID, Black, 4ft, PK5 HS-714 3/8 Blk 48
- 3M Heat Shrink Tubing