customer-service Help
3M

Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green

3M Front Brim Hard Hat,  Type 1,  Class C,  Ratchet (4-Point),  Green H-704V-UV
Hover or click to zoom Tap to zoom
$18.23
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class C
See full product details
Orders over $75 ship free.

Total: $18.23

3M #H-704V-UV Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class C
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Green
  • Fits Hat Size: 6-5/8 to 7-3/4
  • Head Protection Venting: Yes
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: C
  • Accessory Mounting Options: Side-Slots
  • Series: H-700
  • Accessory Slots: Yes
  • Standards: ANSI/ISEA Z89.1-2014 Type 1
  • Suspension Adjustment Type: Ratchet
  • Hard Hat Style: Cap
  • Number of Suspension Points: 4
  • Hard Hat Suspension: 4 pt. Ratchet
  • CSA Type: 1
  • ANSI Electrical Class: C
  • Shell Material - Head Protection: Polyethylene
  • Hard Hat Sub-Category: Hard Hats Without Graphics
  • Shell Material: HDPE
  • Color: Green
  • ANSI Impact Type: 1
  • Venting: Yes
  • Graphics: None
  • Includes: Uvicator(TM) Sensor
  • CSA Class: C
  • Application: Mining, Construction Work, Road Construction, Forestry, Oil and Gas, Heavy and Light Industrial
  • Head Protection Brand: 3M
  • High Visibility: No
  • High-Visibility: No
  • Country of Origin (subject to change): United States

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6-5/8 to 7-3/4, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI/ISEA Z89.1, Series H700 Uvicator(R)

Reviews of 3M #H-704V-UV