3M

Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White

3M Front Brim Hard Hat,  Type 1,  Class E,  Pinlock (4-Point),  White 91295
Hover or click to zoom Tap to zoom
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Suspension Type: Pinlock (4-Point)
  • Head Protection Color: White
  • Fits Hat Size: One Size Fits All
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: G, E
See full product details
$8.18

Subtotal: $8.18

3M #91295 Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Suspension Type: Pinlock (4-Point)
  • Head Protection Color: White
  • Fits Hat Size: One Size Fits All
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: G, E
  • Country of Origin (subject to change): United States

Description

3M Hard Hat with Pin-Lock Adjustment, worn to help protect the head from possible impact, offers a pin-lock system for easy adjustments and a custom fit to your individual head shape along with a four-point, fully adjustable nylon suspension. 3M Hard Hat is dielectric - will not conduct electric current. 3M Hard Hat meets the requirements of ANSI Z89.1-2003, Type 1, Class G and E and CSA Z94.1-2005, Type 1, Class G and E and are a great choice in head protection for both the pro and DIYer.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: AL, HI

Reviews of 3M #91295

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.