3M

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (Discontinued)

3M Front Brim Hard Hat,  Type 1,  Class E,  Ratchet (4-Point),  Blue H-703R-UV
Hover or click to zoom Tap to zoom
Key Features
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Blue
  • Fits Hat Size: One Size Fits All
  • Head Protection Venting: No
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

3M #H-703R-UV Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Blue
  • Fits Hat Size: One Size Fits All
  • Head Protection Venting: No
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: G, E
  • Accessory Mounting Options: Side-Slots
  • Series: H-700
  • Hard Hat Suspension: 4 pt. Ratchet
  • Graphics: None
  • Shell Material: HDPE
  • Standards: ANSI/ISEA Z89.1-2014 Type 1
  • Hard Hat Style: Cap
  • Number of Suspension Points: 4
  • Suspension Adjustment Type: Ratchet
  • Shell Material - Head Protection: Polyethylene
  • ANSI Electrical Class: C, E, G
  • CSA Type: 1
  • Color: Blue
  • ANSI Impact Type: 1
  • CSA Class: E, G
  • Venting: No
  • Hard Hat Sub-Category: Hard Hats Without Graphics
  • Accessory Slots: Yes
  • Includes: Uvicator(TM) Sensor
  • Head Protection Brand: 3M
  • Application: Mining, Construction Work, Road Construction, Forestry, Oil and Gas, Heavy and Light Industrial
  • High Visibility: No
  • High-Visibility: No
  • Country of Origin (subject to change): United States

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2009, Series H700 Uvicator(R)

Reviews of 3M #H-703R-UV

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more