3M

Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White

3M Front Brim Hard Hat,  Type 1,  Class E,  Ratchet (6-Point),  White X5001X-ANSI
Hover or click to zoom Tap to zoom
$190.39
  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: ABS
  • Head Protection Suspension Type: Ratchet (6-Point)
  • Fits Hat Size: One Size Fits Most
  • Head Protection Venting: No
  • Head Protection Graphics: No Graphics
See full product details
This item ships free.

Total: $190.39

3M #X5001X-ANSI Specifications

  • Item: Hard Hat
  • Head Protection Style: Front Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: ABS
  • Head Protection Suspension Type: Ratchet (6-Point)
  • Head Protection Color: White
  • Fits Hat Size: One Size Fits Most
  • Head Protection Venting: No
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: E
  • Accessory Mounting Options: Side-Slots
  • Series: X5000
  • ANSI Impact Type: 1
  • Shell Material - Head Protection: ABS
  • Graphics: None
  • ANSI Electrical Class: E
  • Number of Suspension Points: 6
  • Standards: ANSI Z89.1
  • Color: White
  • Includes: Replaceable Brow Pad, Uvicator
  • Hard Hat Style: Front Brim
  • Suspension Adjustment Type: Ratchet
  • Accessory Slots: Yes
  • Head Protection Brand: 3M
  • High Visibility: No
  • Application: Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication
  • High-Visibility: No
  • Country of Origin (subject to change): Poland

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000

Reviews of 3M #X5001X-ANSI