Shop Alternate Products
This Product is Discontinued
3M
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (Discontinued)
Mfr # H-808R-UV
Zoro # G5136171
This Product is Discontinued
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits All
- Series H-800
- Suspension Adjustment Type Ratchet