3M

Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray

3M Full Brim Hard Hat,  Type 1,  Class E,  Ratchet (4-Point),  Gray H-808R
Hover or click to zoom Tap to zoom
$23.28
  • Item: Hard Hat
  • Head Protection Style: Full Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Gray
  • Fits Hat Size: 6-5/8 to 7-3/4
  • Head Protection Venting: No
See full product details
Orders over $75 ship free.

Total: $23.28

3M #H-808R Specifications

  • Item: Hard Hat
  • Head Protection Style: Full Brim
  • ANSI Classification: Type 1, Class E
  • Head Protection Material: HDPE
  • Head Protection Suspension Type: Ratchet (4-Point)
  • Head Protection Color: Gray
  • Fits Hat Size: 6-5/8 to 7-3/4
  • Head Protection Venting: No
  • Head Protection Graphics: No Graphics
  • Hard Hat ANSI Type: 1
  • Hard Hat ANSI Class: G, E
  • Accessory Mounting Options: None
  • Series: H-800
  • Accessory Slots: No
  • ANSI Electrical Class: C, E, G
  • Number of Suspension Points: 4
  • Color: Gray
  • Hard Hat Style: Full Brim
  • Hard Hat Sub-Category: Hard Hats Without Graphics
  • Standards: ANSI/ISEA Z89.1-2014 Type 1
  • Suspension Adjustment Type: Ratchet
  • Shell Material - Head Protection: Polyethylene
  • Shell Material: HDPE
  • ANSI Impact Type: 1
  • CSA Type: 1
  • CSA Class: E, G
  • Venting: No
  • Hard Hat Suspension: 4 pt. Ratchet
  • Graphics: None
  • High Visibility: No
  • Application: Commercial Buildings, Construction, Design and Construction, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Metal Fabrication, Military Maintenance, Military Maintenance, Repair and Operation (MRO), Mining, Oil and Gas, Repair and Operation (MRO), Transportation
  • Head Protection Brand: 3M
  • High-Visibility: No
  • Country of Origin (subject to change): United States

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2009, Series H-800

Reviews of 3M #H-808R