- Home
- /
- Electronics
- /
- Computer Accessories
- /
- Mouse Pads & Wrist Rests
- /
- Fun Design Clear Gel Keyboard Wrist Rest, Beach Design
3M
Fun Design Clear Gel Keyboard Wrist Rest, Beach Design
- Zoro #: G4603409
- Mfr #: WR308BH

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.69
3M #WR308BH Specifications
- Zoro #: G4603409
- Mfr #: WR308BH
- Height: 2.75"
- Thickness: 0.75"
- Width: 18"
- Product Type: Wrist Rest
- Country of Origin (subject to change): Taiwan, Province of China
Description
3MTM Fun Design Clear Gel Keyboard Wrist Rest, Beach Design
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of 3M #WR308BH
Explore more
- 3M Wrist Rest, Mousepad, 6-3/4x3/4x8-1/2", Bl MW209MB
- 3M Precise Leatherette Mouse Pad w/Standard Wrist Rest, 6.75x8-3/5, Black MW309LE
- 3M Mouse Pad w/Precise Mousing Surface w/Gel Wrist Rest, 8 1/2x 9x 3/4 MW85B
- 3M Fun Design Clear Gel Mouse Pad Wrist Rest, 6 4/5 x 8 3/5 x 3/4, Beach MW308BH
- 3M Gel Mouse/Trackball Wrist Rest, Black Leatherette WR305LE
- 3M Gel Antimicrobial Wrist Rest, Black WR309LE
- CAROLINES TREASURES Carolines Treasures SS8035MP Briard Mouse Pad; Hot Pad & Trivet SS8035MP
- SKILLEDPOWER Frog Happy Plate Mouse Pad; Hot Pad or Trivet SK253967
- CAROLINES TREASURES Carolines Treasures 7176MP 9.5 x 8 in. Red Pomeranians on the Patio Mouse Pad; Hot Pad or Trivet 7176MP
- SKILLEDPOWER USA American Flag with Yorkie & Yorkshire Terrier Mouse Pad; Hot Pad or Trivet SK55460
- 3M Mouse Pads & Wrist Rests